INTERTAPE POLYMER GROUP #GI176-00G

Tape; Sealing; Carton; Industrial Grade; Clear; 2.83 in. Widthx 60 yd Length

SKU: 08714399998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Carton Sealing Tape
Material Color: Clear
Grade: Industrial
Width: 2.83 in. (72mm)
Length: 60 yd. (55m)
Package: 24 Rolls, Case
Manufacturer Series: 291
Description
IPG GI176-00G TAPE 2.5MIL 72MMX50M