Menu Search
Packaging Tape Filament Tape, Polypro Backed Filament/Clear, Industrial Grade, 60.14 Yd L, 72 Rolls

3M #898-12MMX55M-BOX

Filament Tape, Polypro Backed Filament/Clear, Industrial Grade, 60.14 Yd L, 72 Rolls

SKU #05113106893
Manufacturer Series: 898
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bundling-Strapping Tape
Material Color: Polypro Backed Filament/Clear
Grade: Industrial
Width: 0.47 in. (12mm)
Length: 60.14 yd. (55m)
Package: 72 Rolls

Scotch filament tape 898 is a high-performance transparent packaging tape reinforced along its length with continuous glass-yarn filaments, which give the tape very high tensile strength. The transparent 3M Scotchpro backing provides excellent abrasion, moisture and scuff resistance. The adhesive is an aggressive packaging adhesive specifically formulated to provide balanced performance having both high adhesion and long term holding power.

Additional Info: Thickness: 6.6 mil