Menu Search
3M #893-48MMX55M

Filament Tape, 60 yd L x 1.88 in. W, General Purpose Grade, Polypro Backed Filament

SKU # 02120039846
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bundling-Strapping Tape
Material Color: Polypro Backed Filament
Grade: General Purpose
Width: 48mm
Length: 55m

Additional Info: Thickness: 6 mil