You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #B14-14

Thomas and Betts Terminal, Ring; Non-Insulated; 600V; 18 to 14 AWG; 1/4 in.

SKU # 78621080328 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 1/4 in.
Package Quantity: 100 Pack
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V