Menu Search

THOMAS & BETTS #59618-010

Rigid PVC Utility Conduit, 8 in. Trade, 8.620 in. OD x 100 ft, 647 Lb/100-ft, SCH 40

SKU: 03448123616
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 8 in.
Outside Diameter: 8.62 in.
Length: 100 ft.
Lb/100-ft: 647
Description
PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 8; OD - in - 8.620; Length - ft - 100; Lb/100-ft - 647