THOMAS & BETTS #49007-020

Rigid PVC Conduit, 3/4 in. Trade, 1.050 in. OD x 20 ft, 23 Lb/100-ft, 200 Ft/Bundle

SKU: 03448123474
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 20 ft.
Lb/100-ft: 23
Ft/Bundle: 200
Manufacturer Series: Plus 40
Description
PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 3/4; OD - in - 1.050; Length - ft - 20; Lb/100-ft - 23; Ft/Bundle - 200; Manufacturer Series - Plus 40