Menu Search
THOMAS & BETTS #49007-010

Rigid PVC Conduit, 3/4 in. Trade, 1.050 in. OD x 10 ft, 23 Lb/100-ft, 100 Ft/Bundle

SKU # 03448123472 Manufacturer Series: Plus 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 10 ft.
Lb/​100-ft: 23
Ft/​Bundle: 100