Menu Search

THOMAS & BETTS #49411-010

Rigid PVC Conduit, 2 in. Trade, 2.375 in. OD x 10 ft, 101 Lb/100-ft, 50 Ft/Bundle, SCH 80

SKU: 03448123537
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Rigid PVC
Schedule/Series: 80
Trade Size: 2 in.
Outside Diameter: 2.375 in.
Length: 10 ft.
Lb/100-ft: 101
Ft/Bundle: 50
Description
PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 80; Trade Size - in - 2; OD - in - 2.375; Length - ft - 10; Lb/100-ft - 101; Ft/Bundle - 50