Menu Search
PVC Conduit Rigid PVC Conduit, 2-1/2 in. Trade, 2.875 in. OD x 10 ft, 124 Lb/100-ft, 10 Ft/Bundle

THOMAS & BETTS #49012-010

Rigid PVC Conduit, 2-1/2 in. Trade, 2.875 in. OD x 10 ft, 124 Lb/100-ft, 10 Ft/Bundle

SKU #03448123497
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 2-1/2 in.
Outside Diameter: 2.875 in.
Length: 10 ft.
Lb/100-ft: 124
Ft/Bundle: 10