Menu Search
THOMAS & BETTS #49008-020

Rigid PVC Conduit, 1 in. Trade, 1.315 in. OD x 20 ft, 34 Lb/100-ft, 200 Ft/Bundle, SCH 40

SKU # 03448123478 Manufacturer Series: Plus 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 1 in.
Outside Diameter: 1.315 in.
Length: 20 ft.
Lb/​100-ft: 34
Ft/​Bundle: 200