Menu Search
PVC Conduit Rigid PVC Conduit, 1/2 in. Trade, 0.840 in. OD x 10 ft, 17 Lb/100-ft, 100 Ft/Bundle

THOMAS & BETTS #49005-010

Rigid PVC Conduit, 1/2 in. Trade, 0.840 in. OD x 10 ft, 17 Lb/100-ft, 100 Ft/Bundle

SKU #03448123468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 10 ft.
Lb/100-ft: 17
Ft/Bundle: 100

PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 1/2; OD - in - 0.840; Length - ft - 10; Lb/100-ft - 17; Ft/Bundle - 100