Menu Search
PVC Conduit Rigid PVC Conduit, 3 in. Trade, 3.500 in. OD x 20 ft, 163 Lb/100-ft, 20 Ft/Bundle, SCH 40

CONDUIT PRODUCTS #3-IN

Rigid PVC Conduit, 3 in. Trade, 3.500 in. OD x 20 ft, 163 Lb/100-ft, 20 Ft/Bundle, SCH 40

SKU #78006093610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 20 ft.
Lb/100-ft: 163
Ft/Bundle: 20

PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 3; OD - in - 3.500; Length - ft - 20; Lb/100-ft - 163; Ft/Bundle - 20