CONDUIT PRODUCTS #3-IN-PVC-SCHED-40-10FT

Rigid PVC Conduit, 3 in. Trade, 3.500 in. OD x 10 ft, 163 Lb/100-ft, 10 Ft/Bundle, SCH 40

SKU: 78006006008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 10 ft.
Lb/100-ft: 163
Ft/Bundle: 10
Description
PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 3; OD - in - 3.500; Length - ft - 10; Lb/100-ft - 163; Ft/Bundle - 10