Menu Search
PVC Conduit Rigid PVC Conduit, 2 in. Trade, 2.375 in. OD x 20 ft, 73 Lb/100-ft, 100 Ft/Bundle, SCH 40

CONDUIT PRODUCTS #2-IN

Rigid PVC Conduit, 2 in. Trade, 2.375 in. OD x 20 ft, 73 Lb/100-ft, 100 Ft/Bundle, SCH 40

SKU #78006093605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 2 in.
Outside Diameter: 2.375 in.
Length: 20 ft.
Lb/100-ft: 73
Ft/Bundle: 100

PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 2; OD - in - 2.375; Length - ft - 20; Lb/100-ft - 73; Ft/Bundle - 100