Menu Search
PVC Conduit Rigid PVC Conduit, 1-1/2 in. Trade, 1.900 in. OD x 10 ft, 72 Lb/100-ft, 50 Ft/Bundle, SCH 80
CONDUIT PRODUCTS #1-1/2-PVC-SCHED-80-10FT

Rigid PVC Conduit, 1-1/2 in. Trade, 1.900 in. OD x 10 ft, 72 Lb/100-ft, 50 Ft/Bundle, SCH 80

SKU # 78006006305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Unable to add item to cart. Please try again.
Conduit Type: Rigid PVC
Schedule/​Series: 80
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in.
Length: 10 ft.
Lb/​100-ft: 72
Ft/​Bundle: 50