Menu Search
PVC Conduit Rigid PVC Conduit, 3 in. Trade, 3.500 in. OD x 10 ft, SCH 40
CANTEX #A52DA12

Rigid PVC Conduit, 3 in. Trade, 3.500 in. OD x 10 ft, SCH 40

SKU # 08870092010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 10 ft.