Menu Search
PVC Conduit Rigid PVC Conduit, 2-1/2 in. Trade, 2.870 in. OD x 10 ft, SCH 40
CANTEX #A52CE12

Rigid PVC Conduit, 2-1/2 in. Trade, 2.870 in. OD x 10 ft, SCH 40

SKU # 08870006007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Unable to add item to cart. Please try again.
Conduit Type: Rigid PVC
Schedule/​Series: 40
Trade Size: 2-1/2 in.
Outside Diameter: 2.87 in.
Length: 10 ft.