Menu Search
PVC Conduit Rigid PVC Conduit, 1 in. Trade, 1.310 in. OD x 10 ft, SCH 40

CANTEX #A52BA12

Rigid PVC Conduit, 1 in. Trade, 1.310 in. OD x 10 ft, SCH 40

SKU #08870006003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 10 feet
Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 1 in.
Outside Diameter: 1.31 in.
Length: 10 ft.