Menu Search
PVC Conduit Duct, Utility, Rigid, Schedule 120, 6 in. Trade
CANTEX #A57GA42

Duct, Utility, Rigid, Schedule 120, 6 in. Trade

SKU # 08870057224
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Rigid PVC
Trade Size: 6 in.
Outside Diameter: 6.625 in.
Length: 20 ft.