Menu Search
CANTEX #A55DA42

Duct, Utility, Rigid, Schedule 120, 3 in. Trade

SKU # 08870055144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Rigid PVC
Trade Size: 3 in.
Outside Diameter: 3.5 in.
Length: 20 ft.

PVC Conduit: Conduit Type - Rigid PVC; Trade Size - in - 3; OD - in - 3.500; Length - ft - 20; Additional Information - Color: Gray

Additional Info: Color: Gray