×

Your shopping cart is empty.

AMERICAN PIPE & PLASTIC  TC6410252

Conduit, Non-Metallic, Rigid, Schedule 40

AMERICAN PIPE & PLASTIC

Manufacturer # TC6410252

SKU: 78798292010





Product Description

PVC Conduit: Conduit Type - Rigid PVC; Schedule/Series - 40; Trade Size - in - 2; OD - in - 2.375; Length - ft - 20; Lb/100-ft - 75; Ft/Bundle - 100

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Conduit Type: Rigid PVC
Schedule/Series: 40
Trade Size: 2 in.
Outside Diameter: 2.375 in.
Length: 20 ft.
Lb/100-ft: 75
Ft/Bundle: 100

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: