Menu Search
Search
ABB INSTALLATION PRODUCTS #59616-020

Thomas and Betts Rigid PVC Utility Non-UL 40

SKU # 03448123612 Manufacturer Series: CarlonĀ® Utility
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC Utility Non-UL
Schedule/​Series: 40
Trade Size: 5 in.
Outside Diameter: 5.563 in.
Length: 20 ft.
Lb/​100-ft: 331
Ft/​Bundle: 20