You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #59615-010

Thomas and Betts Rigid PVC Utility Conduit, 4 in. Trade, 4.500 in. OD x 10 ft, 244 Lb/100-ft, 10 Ft/Bundle

SKU # 03448123605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Rigid PVC Utility Non-UL
Schedule/​Series: 40
Trade Size: 4 in.
Outside Diameter: 4.5 in.
Length: 10 ft.
Lb/​100-ft: 244
Ft/​Bundle: 10