Menu Search

THOMAS & BETTS #E978DC-CAR

Snap Strap Rigid PVC Conduit PVC Coated Steel

SKU: 03448113062
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid PVC Conduit
Material: PVC Coated Steel
Holes: 1
Trade Size: 1/2 in.
Description
Straps: Type - Rigid PVC Conduit; Material - PVC Coated Steel; Holes - 1; Trade Size - in - 1/2; Additional Information - 1-Piece Construction, Indoor use only; Manufacturer Series - Snap StrapĀ®
Additional Info: 1-Piece Construction, Indoor use only