Round PVC Outlet Box, 4.25 in. Dia x 1.25 in. D, (4) Threaded 42371 in. Hub, Gray

SKU: 03448113277
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Round PVC Outlet Box
Diameter: 4.25 in.
Depth: 1.25 in.
Hubs: 4 Threaded
Hub Size: 1/2 in.
Cover: None
Finish: Gray
PVC Conduit Round Outlet Boxes: Box Type - Round PVC Outlet Box; Diameter - 4.25 in; Depth - 1.25"; Hubs - 4 Threaded; Hub Size - 1/2"; Finish - Gray