Menu Search
CANTEX #5133690

Junction Box, 4.12 in. Dia x 1.87 in. D, (4) 3/4 in. Hub, Gray

SKU # 08870006674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Round PVC Outlet Box
Diameter: 4.12 in.
Hubs: 4
Hub Size: 3/4 in.
Cover: Blank
Finish: Gray

PVC Conduit Round Outlet Boxes: Box Type - Round PVC Outlet Box; Diameter - 4.12 in; Hubs - 4; Hub Size - 3/4"; Cover - Blank; Finish - Gray; Additional Information - Includes: 3/4 - 1/2 in Reducers

Additional Info: Includes: 3/4 - 1/2 in Reducers