You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CANTEX #5142223

Bushing, Reducer; PVC; 1.5 in. to 1.25 in.

SKU # 08870006224
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Large Size: 1.5 in.
Small Size: 1.25 in.
Reducer Type: Reducer Bushing

Designed to fit into a bell end or female fitting to reduce from one diameter to the next smaller conduit diameter.

Additional Info: Male and female elements of the bushing are solvent weld. Schedule 40 PVC.