Menu Search
PVC Conduit Heating Boxes PVC Heating Box 1/2 inch - 6 inch

GREENLEE #848

PVC Heating Box 1/2 inch - 6 inch

SKU #78331030867
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PVC Heating Box
PVC Min: 1/2 in.
PVC Max: 6 in.
Voltage: 230V AC
Amps: 30A

PVC Conduit Heating Boxes: Type - PVC Heating Box; PVC Min - in - 1/2; PVC Max - in - 6; Voltage - 230VAC; Amps - 30; Additional Information - Motorized Rotation

Additional Info: Motorized Rotation