Menu Search
PVC Conduit Heating Boxes Box, Heating, 1/2 to 6 in. PVC

CONDUIT PRODUCTS #PVC-HOT-BOX-BNDR-TO-6-IN

Box, Heating, 1/2 to 6 in. PVC

SKU #78006006995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: PVC Heating Box
PVC Min: 1/2 in.
PVC Max: 6 in.

PVC Conduit Heating Boxes: Type - PVC Heating Box; PVC Min - in - 1/2; PVC Max - in - 6