You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #860-4

PVC Heating Blanket 3-1/2 inch - 4 inch

SKU # 78331031488
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PVC Heating Blanket
PVC Min: 3-1/2 in.
PVC Max: 4 in.
Voltage: 120V AC
Amps: 20A