Menu Search
PVC Conduit Expansion Joints Expansion Joint, 2 in.
CANTEX #5133729

Expansion Joint, 2 in.

SKU # 08870051808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: PVC Slip Meter Riser w/Male Adapter
Trade Size: 2 in.

PVC Conduit Expansion Joints: Type - PVC Slip Meter Riser w/Male Adapter; Trade Size - in - 2; Additional Information - Length: 7 ft, Nominal OD: 2.38 in.

Additional Info: Length: 7 ft, Nominal OD: 2.38 in.