Menu Search
PVC Conduit Elbows Universal Elbow 90 Deg 40
THOMAS & BETTS #BVWD-M406GT

Universal Elbow 90 Deg 40

SKU # 78620995340
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Universal Elbow
Bend Degree: 90
Radius: 40

PVC Conduit Elbows: Type - Universal Elbow; Bend Degree - 90; Radius - 40; Additional Information - Material: Polyamide 6, Color: Black, TPI: 1.5 mm, Conduit Size: NW-36

Additional Info: Material: Polyamide 6, Color: Black, TPI: 1.5 mm, Conduit Size: NW-36