Menu Search
THOMAS & BETTS #UB9FR

Rigid PVC Elbow, 90 deg, 6 in. Trade, SCH 80, 36 in. Radius, Plain End

SKU # 03448119124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 80
Bend Degree: 90
Radius: 36
Trade Size: 6 in.
End: Plain