Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 90 deg, 4 in. Trade, SCH 80, 48 in. Radius, Plain End

THOMAS & BETTS #UB9HN

Rigid PVC Elbow, 90 deg, 4 in. Trade, SCH 80, 48 in. Radius, Plain End

SKU #03448119200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC
Schedule/Series: 80
Bend Degree: 90
Radius: 48
Trade Size: 4 in.
End: Plain

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 80; Bend Degree - 90; Radius - 48; Trade Size - in - 4; End - Plain