THOMAS & BETTS #UA9AD

Rigid PVC Elbow, 90 deg, 1/2 in. Trade, SCH 40, Standard Radius, Plain End

SKU: 03448106041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 90
Radius: Standard
Trade Size: 1/2 in.
End: Plain
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 90; Radius - Standard; Trade Size - in - 1/2; End - Plain