Menu Search

THOMAS & BETTS #UA9FHB

Rigid PVC Elbow, 90 deg, 1-1/2 in. Trade, SCH 40, 36 in. Radius, Belled End

SKU: 03448119671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 90
Radius: 36
Trade Size: 1-1/2 in.
End: Belled
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 90; Radius - 36; Trade Size - in - 1-1/2; End - Belled