Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 45 deg, 1-1/4 in. Trade, SCH 40, Standard Radius, Plain End

THOMAS & BETTS #UA7AG

Rigid PVC Elbow, 45 deg, 1-1/4 in. Trade, SCH 40, Standard Radius, Plain End

SKU #03448106064
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 45
Radius: Standard
Trade Size: 1-1/4 in.
End: Plain