Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 22.5 deg, 4 in. Trade, SCH 40, 36 in. Radius, Plain End

THOMAS & BETTS #UA5FN

Rigid PVC Elbow, 22.5 deg, 4 in. Trade, SCH 40, 36 in. Radius, Plain End

SKU #03448106892
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 22.5
Radius: 36
Trade Size: 4 in.
End: Plain

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 22.5; Radius - 36; Trade Size - in - 4; End - Plain