Menu Search
SCEPTOR #068812

Rigid PVC 1 in. 45 Deg Standard

SKU # 62245468812
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 80
Bend Degree: 45
Radius: Standard
Trade Size: 1 in.
End: Plain

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 80; Bend Degree - 45; Radius - Standard; Trade Size - in - 1; End - Plain