Menu Search
PVC Conduit Elbows in. Trade, SCH 40, 24 in. Radius
CONDUIT PRODUCTS #3

in. Trade, SCH 40, 24 in. Radius

SKU # 78006092088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 22.5
Radius: 24
Trade Size: 3 in.

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 22.5; Radius - 24; Trade Size - in - 3