Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 90 deg, 6 in. Trade, SCH 40, 36 in. Radius, Plain End

CONDUIT PRODUCTS #6-IN-36RAD-90DEG-SCH-40-ELL

Rigid PVC Elbow, 90 deg, 6 in. Trade, SCH 40, 36 in. Radius, Plain End

SKU #78006006748
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 90
Radius: 36
Trade Size: 6 in.
End: Plain