Menu Search

CONDUIT PRODUCTS #4-IN-36RAD-90D-DB60-SWP

Rigid PVC Elbow, 90 deg, 4 in. Trade, SCH 40, 36 in. Radius, Plain End

SKU: 78006004966
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 90
Radius: 36
Trade Size: 4 in.
End: Plain
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 90; Radius - 36; Trade Size - in - 4; End - Plain