Menu Search
PVC Conduit Elbows Rigid PVC Elbow, 90 deg, 3 in. Trade, SCH 80, 24 in. Radius, Plain End

CONDUIT PRODUCTS #3-IN-24RAD-90DEG-SCH-80-ELL

Rigid PVC Elbow, 90 deg, 3 in. Trade, SCH 80, 24 in. Radius, Plain End

SKU #78006006866
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid PVC
Schedule/Series: 80
Bend Degree: 90
Radius: 24
Trade Size: 3 in.
End: Plain