You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONDUIT PRODUCTS #1/2-90D-SCH-40-BELL-END-ELL

Rigid PVC Elbow, 90 deg, 1/2 in. Trade, SCH 40, Belled End

SKU # 78006007401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Trade Size: 1/2 in.
End: Belled

PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 90; Trade Size - in - 1/2; End - Belled