Menu Search
PVC Conduit Elbows PVC Sweep Conduit Elbow, 3 in., 90 Deg, Schedule 40, Plain
CONDUIT PRODUCTS #3-IN-18RAD-90DEG-SCH-40-ELL

PVC Sweep Conduit Elbow, 3 in., 90 Deg, Schedule 40, Plain

SKU # 78006006725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: PVC Sweep Conduit Elbow
Schedule/​Series: 40
Bend Degree: 90 Deg
Radius: 18 in.
Trade Size: 3 in.
End: Plain

PVC 3-IN-18RAD-90DEG-SCH-40-ELL