Menu Search
PVC Conduit Elbows PVC Conduit Elbow, 5 in., 22.5 Deg, 80
CONDUIT PRODUCTS #PWR

PVC Conduit Elbow, 5 in., 22.5 Deg, 80

SKU # 78006092063
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: PVC Conduit Elbow
Schedule/​Series: 80
Bend Degree: 22.5 Deg
Radius: 60 in.
Trade Size: 5 in.

PVC PWR 5 X 22-1/2 X 60 S80 EL