CANTEX #5121061

Rigid PVC Elbow, 90 deg, 4 in. Trade, SCH 80, Standard Radius, Plain End

SKU: 08870001081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid PVC
Schedule/Series: 80
Bend Degree: 90
Radius: Standard
Trade Size: 4 in.
End: Plain
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 80; Bend Degree - 90; Radius - Standard; Trade Size - in - 4; End - Plain