Menu Search
Search
CANTEX #5133924

Rigid PVC Elbow, 90 deg, 2 in. Trade, SCH 40, 24 in. Radius, Belled End

SKU # 08870001634
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: 24
Trade Size: 2 in.
End: Belled