Menu Search
Search
CANTEX #5133846

Rigid PVC Elbow, 90 deg, 1 in. Trade, SCH 80, 18 in. Radius, Plain End

SKU # 08870002268
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid PVC
Schedule/​Series: 80
Bend Degree: 90
Radius: 18
Trade Size: 1 in.
End: Plain