Menu Search
Search
CANTEX #5133823

Rigid PVC Elbow, 90 deg, 1/2 in. Trade, SCH 40, Standard Radius, Plain End

SKU # 08870000026
Country of Origin: United States of America - Subject to change
Type: Rigid PVC
Schedule/​Series: 40
Bend Degree: 90
Radius: Standard
Trade Size: 1/2 in.
End: Plain